T100ZR Rechargable Zoom Lamp

Order Code: ZT5359777S

£24.99 Inc VAT (20%)


Description

The Lighthouse T100ZR Rechargable Zoom Lampis a versatile handheld flashlight which can be used for a range of activities such as car repairs, hiking, dog walking, camping, and more. It boasts 1000 lumens of ultra-bright light, three brightness settings, and an easy-to-use push/pull zoom function, making it a reliable and adaptable tool to have on hand.The T100ZR also features a 180-degree pivoting head, which can effortlessly illuminate even the tightest spaces, and the base of the torch comes equipped with strong magnets, to enable hands-free use.Constructed from durable materials, the T100ZR is designed to withstand heavy usage, bumps, and drops. It's robust design and large power button mean it's both ergonomic and easy to operate, even while wearing gloves.Supplied with a USB-C Charging Lead.Specifications:Brightness: 1, 000 lumens.LED Power: 10W.Beam Distance: 120m.LED Colour: 6, 500K.Light Source: COB LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 12 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK08.Water Resistant: IP54.Dimensions: 195 x 50 x 35mm.Weight: 265g.

See full description
Specifications for T100ZR Rechargable Zoom Lamp
  • Battery Type
    Rechargeable
  • Light Type
    Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome