T40HR Rechargeable Head Light

Order Code: ZT5359784S

£19.99 Inc VAT (20%)


Description

TheLighthouse T40HR Rechargeable Headlight hasa powerful output of up to 400 lumens. It's perfect for everything from climbing mountains to walking the dog.You can choose between 100%, 50%, or 25%, wide beam or spotlight mode, which are ideal for night hikes or runs. The spotlight function provides focused light for when you need it most, and the integrated 180-degree tilting feature allows you to adjust the beam to your preference.As well as providing fantastic light, the T40HR has also been designed with comfort in mind and features an adjustable, reflective head strap for additional comfort and visibility.The T40HR is a small and easy-to-carry light source which can fit in your coat pocket, car, or backpack, making it a convenient option for lighting on the go.Supplied with a USB-C Charging Lead.Specifications:Brightness: 400/200/100/300 lumens.LED Power: 3W.Beam Distance: 80m.LED Colour: 6, 500K.Light Source: SMD LED.Battery: Rechargeable 1200 mAH Li-ion.Max. Run Time: 10 hours.Charge Time: Approx. 2.5 hours.Impact Resistant: IK07.Water Resistant: IP65.Dimensions: 70 x 40 x 40mm.Weight: 106g.

See full description
Specifications for T40HR Rechargeable Head Light
  • Battery Supplied
    Built-in
  • Max. Output
    400Lumens
  • Battery Type
    Li-ion
  • Run Time
    10hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome