Vision HD+ LED Head Light

Order Code: ZT1249966X

£15.99 Inc VAT (20%)
£18.9915.5% off


Description

Hands-free for the hands-on. Browse these Energizer LED headlamps, also known as headlights. Comfortable, secure and durable, these headlamps are a handy solution for any jobs and activities that demand the use of both hands.

Specifications for Vision HD+ LED Head Light
  • Battery Life
    7hours
  • Battery Size
    AAA
  • Lumens
    250Lumens
  • MFR Part No.
    VISION HD+
  • Beam Distance
    70m
  • Bulb Type
    LED
  • Battery Type
    Alkaline
  • Series
    Vision HD+
  • Type
    Head Torch
  • Colour
    Green/Black
  • Rechargeable
    Non-Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome