WH23R, 600 Lumen Rechargeable Gesture Sensing Work Head Lamp

Order Code: ZT4301886S

£64.99 Inc VAT (20%)


Description

Fenix WH23R is a compact, durable headlamp designed for tough industrial use. The light features a rotary switch to select lighting modes (spot - flood - both) plus a central push button to change brightness level and operate the wave sensor activate - deactivate functions. WH23R is powered by a built-in 3.7v, 2000 mah Li-po battery, charged in 1.5 hours from empty via the included USB-C cable. A 4 level LED power meter indicates remaining battery power and charging status. The light can operate at its lowest brightness level whilst charging.

A front facing IR sensor is used to rapidly switch the light on and off by waving your hand across the headlamp face. It has an operating range of approx 10cm. This function can be disabled if preferred.

Fenix WH23R performance:

Main beam:

The main 300 lumen LED and reflector provide a balanced combination of spot and area spill light, lighting near and far at the same time. Safe illumination for a multitude of tasks.

Low - 30 lumens (35.9 hrs) - 26m beam
Med - 120 lumens (9.5 hrs) - 53m beam
High - 300 lumens (6.3 hrs) - 84m beam

Pure flood beam:

The WH23R's 100 degree wide angle pure flood beam offers 3 output levels. From a low level close working beam to a smooth general working beam with no hot spot, the flood light has you covered.

Low - 5 lumens (150 hrs) - 5m beam
Med - 70 lumens (15.5 hrs) - 17m beam
High - 300 lumens (6.25 hours) - 35m beam

Combined beams:

Maximum power output for a boost in brightness:

600 lumens - (3.8 hrs) total run time

Please note that run times are total time measured at a constant setting with no brightness level or mode adjustments made.

Features:

- Digitally regulated - maintains constant output in mid and low brightness settings
- Mode memory - remembers last used lighting level
- Switches are easy to operate, even with gloved hands
- LED battery level/charging indicator
- Electronic overheat protection
- Perforated, breathable comfort headband
- Fluorescent body and reflective strips on headband for added visibility and safety
- 2m impact tested for durability
- 60 degree tilt mechanism for ideal beam alignment
- Weatherproof (IP66) for harsh outdoor conditions
- Fits Fenix ALG-03 and ALG-04 helmet mounts - great for hard hats

See full description
Specifications for WH23R, 600 Lumen Rechargeable Gesture Sensing Work Head Lamp
  • Product Type
    Head Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome