ZONE Rechargeable Headlamp 150 lumen SCG035426

Order Code: ZT2658682S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%


Description

The SCANGRIP ZONE Rechargeable Headlamp is designed to provide optimum work light illumination of your entire work area. COB LED technology provides an extremely powerful illumination which spreads the uniform light to the maximum and lightens up your entire field of view. With ZONE you avoid turning the head to illuminate your actual workspace from a limited headlamp beam. Its lightweight design incorporates an easy, adjustable headband. The design of ZONE is unique and is covered by EU design patent RCD No 3451038. Supplied with a rechargeable battery, charger cable and manual. Specifications Luminous Flux Max./Min. 150/75 Lumen. Illumice, Max./Min.(@0,5m) 400/200 Lux. Illumice Distance 0.50m. Beam Angle 120/60. Power Source Rechargeable Li-ion Battery. Weight 0.07kg.

See full description
Specifications for ZONE Rechargeable Headlamp 150 lumen SCG035426
  • Battery Type
    Li-ion
  • Max. Output
    150Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome