Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Heat Shrink 90mm x 5 10mm (10) - 161
By AUTOBAR
Order Code:
ZT3954297S
£1.99
each
Inc VAT (20%)
£127.36 minimum order value
Quantity
Price
Discount
1 - 99
£1.99
0%
100 - 199
£1.91
4%
200 +
£1.83
8%
Add to basket
Minimum order quantity: 64.
Get it by
Fri, 3rd Jan
In Stock
GBP
127.36
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/heat-shrink-90mm-x-5-10mm-10-161/p/ZT3954297S
Add to quotation
View all Heat Shrink Tubing
Description
AUTOBAR Heat Shrink 90MM x 5 10MM - (10) - 161 161
Tags:
#BulkDiscount
Specifications
Specifications for Heat Shrink 90mm x 5 10mm (10) - 161
Product Type
Heat Shrink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome