1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Heat Shrink Tubing
Heat Shrink Tubing Kits
0
1
2
3
4

Heat Shrink Tubing Kits


3 Variants From
£6.39

Inc VAT (20%)

See 3 Product Variants
£6.39

Description

Protect and insulate wires with these heat shrink tubing kits. Quick and simple to use, the tubing allows for easy application and colour-coding for efficient working.

Features and Benefits
• Constructed from halogen-free environmentally friendly polyolefin
• Flame retardant and RoHS compliant
• Operating temperature of 55°C to 125°C
• Shrinking starts at 70°C and becomes totally shrunk at 110°C
• Maximum electrical rating of 600V

Typical Applications
• For use with heat guns and gas torches
• Connecting, end handling, insulating and harnessing electric wire
• Corrosion proofing metal rods and tubes
• Antenna protection

See full description

Feature Attributes

Shrink Ratio:

2:1

Operating Temperature Range:

55 to 125 °C