Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Heat Shrink Tubing Mixed Colours 200mm 100-Piece
By Sealey
Order Code:
ZT1226420P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/heat-shrink-tubing-mixed-colours-200mm-100-piece/p/ZT1226420P
Add to quotation
View all Heat Shrink Tubing
Description
RoHS compliant heat shrink tubing. Shrink ratio 2:1 when heated to 90°C.
Tags:
#BulkDiscount
Specifications
Specifications for Heat Shrink Tubing Mixed Colours 200mm 100-Piece
MFR Part No.
HST200MC
Nett Weight
0.14kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome