Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
HS100/50 Heat Shrink Sleeve 100mm to 50mm Diameter
By Charnwood
Order Code:
ZT3075640S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/hs100-50-heat-shrink-sleeve-100mm-to-50mm-diameter/p/ZT3075640S
Add to quotation
View all Heat Shrink Tubing
Description
Charnwood HS100/50 Heat Shrink Sleeve 100mm to 50mm Diameter HS100/50
Tags:
#BulkDiscount
Specifications
Specifications for HS100/50 Heat Shrink Sleeve 100mm to 50mm Diameter
Product Type
Heat Shrink Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome