Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Pack LS0H Heat Shrink EU Type 25.4mm Multi-colour
By SWA
Order Code:
ZT4986500S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/pack-ls0h-heat-shrink-eu-type-25-4mm-multi-colour/p/ZT4986500S
Add to quotation
View all Heat Shrink Tubing
Description
SWA PACK LS0H HEAT SHRINK EU TYPE 25.4MM MULTICOLOUR Standard Grade 2 1 Heatshrink EU Pack SP25EU
Specifications
Specifications for Pack LS0H Heat Shrink EU Type 25.4mm Multi-colour
Length
0.25m
Material
Polyolefin (PO-X)
Type
Heat-shrink
Shrink Ratio
2, 1
Operating Temperature
55 - 125
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome