Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Refill Heat Shrink Tube 6/2mm x 5M Blue
By HellermanTyton
Order Code:
ZT4982006S
Qty of 5 for
£37.45
Inc VAT (20%)
£7.49 each
5
Add to basket
This product must be ordered in multiples of 5
Get it in
15-17
working days
Available
GBP
37.45
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/refill-heat-shrink-tube-6-2mm-x-5m-blue/p/ZT4982006S
Add to quotation
View all Heat Shrink Tubing
Description
HellermanTyton REFILL HEAT SHRINK TUBE 6/2MMX5M BLUE Heat Shrinkable Tubing HIS-3-6/2-BU
Specifications
Specifications for Refill Heat Shrink Tube 6/2mm x 5M Blue
Material
Polyolefin (PO-X)
Type
Heat-shrink
Colour
Blue
Length
5000m
Wall Thickness
0.65mm
Model
Thin-walled
Operating Temperature
55 - 135
Shrink Ratio
3, 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome