Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Sleeving Heat Shrink Reel 10M 4.8mm x 10M Black
By HellermanTyton
Order Code:
ZT5059304S
Qty of 10 for
£20.90
Inc VAT (20%)
£2.09 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
20.90
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/sleeving-heat-shrink-reel-10m-4-8mm-x-10m-black/p/ZT5059304S
Add to quotation
View all Heat Shrink Tubing
Description
HellermanTyton SLEEVING HEAT SHRINK REEL 10M 4.8MMX10M BLACK Heat Shrinkable Tubing HISPK-4.8/2.4BK
Specifications
Specifications for Sleeving Heat Shrink Reel 10M 4.8mm x 10M Black
Colour
Black
Type
Heat-shrink
Material
Polyolefin (PO-X)
Nominal Diameter
3/16 chin
Shrink Ratio
2, 1
Model
Thin-walled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome