Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Sleeving Heat Shrink Reel 1M 2.4mm x 1M Black
By HellermanTyton
Order Code:
ZT5059308S
Qty of 10 for
£19.90
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 199
£1.99
0%
200 - 499
£1.89
5%
500 +
£1.79
10%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/sleeving-heat-shrink-reel-1m-2-4mm-x-1m-black/p/ZT5059308S
Add to quotation
View all Heat Shrink Tubing
Description
HellermanTyton SLEEVING HEAT SHRINK REEL 1M 2.4MMX1M BLACK Heat Shrinkable Tubing HISPK-2.4/1.2BK
Tags:
#BulkDiscount
Specifications
Specifications for Sleeving Heat Shrink Reel 1M 2.4mm x 1M Black
Type
Heat-shrink
Material
Polyolefin (PO-X)
Colour
Black
Model
Thin-walled
Shrink Ratio
2, 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome