Sleeving LS0H Heat Shrink STD Grade 2 1 50mm Blue Polyolefin

Order Code: ZT5103629S

£19.99 Inc VAT (20%)


Description

SWA SLEEVING LS0H HEAT SHRINK STD GRADE 2 1 50MM BLUE POLYOLEFIN Standard Grade 2 1 Heatshrink SG50BLU

Specifications for Sleeving LS0H Heat Shrink STD Grade 2 1 50mm Blue Polyolefin
  • Material
    Polyolefin (PO-X)
  • Colour
    Blue
  • Type
    Heat-shrink
  • Length
    1m
  • Operating Temperature
    55 - 125
  • Shrink Ratio
    2, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome