Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Slvng LS0H Heat Shrink STD Grade 2 1 50mm Black Polyolefin
By SWA
Order Code:
ZT5103666S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/slvng-ls0h-heat-shrink-std-grade-2-1-50mm-black-polyolefin/p/ZT5103666S
Add to quotation
View all Heat Shrink Tubing
Description
SWA SLVNG LS0H HEAT SHRINK STD GRADE 2 1 50MM BLK POLYOLEFIN Standard Grade 2 1 Heatshrink SG50BLK
Specifications
Specifications for Slvng LS0H Heat Shrink STD Grade 2 1 50mm Black Polyolefin
Colour
Black
Length
1m
Type
Heat-shrink
Material
Polyolefin (PO-X)
Operating Temperature
55 - 125
Shrink Ratio
2, 1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome