Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Heat Shrink Tubing
Tube 2 1 Plug Flex Heat Shrink Thin Wall 25.4mm x 3.3M Black Poly
By ABB
Order Code:
ZT5031730S
£44.99
each
Inc VAT (20%)
£4,499.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
4499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/heat-shrink-tubing/tube-2-1-plug-flex-heat-shrink-thin-wall-25-4mm-x-3-3m-black-poly/p/ZT5031730S
Add to quotation
View all Heat Shrink Tubing
Description
ABB TUBE 2 1 PLG FLEX HEAT SHRINK THIN WALL 25.4MMX3.3M BLK POLY 7TCA017300R0307
Specifications
Specifications for Tube 2 1 Plug Flex Heat Shrink Thin Wall 25.4mm x 3.3M Black Poly
Length
3.3m
Shrink Ratio
2, 1
Operating Temperature
125
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome