Tube Heat Shrink Flame Retardant 1.6mm x 200M Blue Coil on Reel

Order Code: ZT5051798S

£56.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 1.6MMX200M BLU COIL ON REEL Insulated Protections - Heat Shrinkables TCS16X200BU

Specifications for Tube Heat Shrink Flame Retardant 1.6mm x 200M Blue Coil on Reel
  • Type
    Heat-shrink
  • Length
    200m
  • Colour
    Green
  • Material
    Polyolefin (PO-X)
  • Wall Thickness
    0.28mm
  • Model
    Medium-walled
  • Nominal Diameter
    1/16 chin
  • Shrink Ratio
    2, 1
  • Operating Temperature
    55 - 125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome