Tube Heat Shrink Flame Retardant 1.6mm x 200M White Coil on Reel

Order Code: ZT5051852S

£56.99 Inc VAT (20%)


Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 1.6MMX200M WHI COIL ON REEL Insulated Protections - Heat Shrinkables TCS16X200WH

Specifications for Tube Heat Shrink Flame Retardant 1.6mm x 200M White Coil on Reel
  • Type
    Heat-shrink
  • Material
    Polyolefin (PO-X)
  • Length
    200m
  • Colour
    White
  • Wall Thickness
    0.28mm
  • Shrink Ratio
    2, 1
  • Nominal Diameter
    1/16 chin
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome