Tube Heat Shrink Flame Retardant 12.7mm x 1.22M Blue 15 Strips

Order Code: ZT5051370S

Qty of 100 for
£799.00 Inc VAT (20%)
£7.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 12.7MMX1.22M BLU 15 STRIPS Insulated Protections - Heat Shrinkables TSS127BU

Specifications for Tube Heat Shrink Flame Retardant 12.7mm x 1.22M Blue 15 Strips
  • Type
    Heat-shrink
  • Colour
    Blue
  • Length
    1.22m
  • Material
    Polyolefin (PO-X)
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1/2 chin
  • Model
    Thin-walled
  • Wall Thickness
    0.22mm
  • Shrink Ratio
    2, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome