Tube Heat Shrink Flame Retardant 12.7mm x 1.22M White 15 Strips

Order Code: ZT5051427S

Qty of 100 for
£799.00 Inc VAT (20%)
£7.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 12.7MMX1.22M WHI 15 STRIPS Insulated Protections - Heat Shrinkables TSS127WH

Specifications for Tube Heat Shrink Flame Retardant 12.7mm x 1.22M White 15 Strips
  • Colour
    White
  • Material
    Polyolefin (PO-X)
  • Length
    1.22m
  • Type
    Heat-shrink
  • Wall Thickness
    0.6mm
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1/2 chin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome