1

Tube Heat Shrink Flame Retardant 19.0mm x 1.22M Red 10 Strips

Order Code: ZT5051548S

Qty of 100 for
£899.00 Inc VAT (20%)
£8.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 19.0MMX1.22M RED 10 STRIPS Insulated Protections - Heat Shrinkables TSS190RE

Specifications for Tube Heat Shrink Flame Retardant 19.0mm x 1.22M Red 10 Strips
  • Colour
    Red
  • Material
    Polyolefin (PO-X)
  • Length
    1.22m
  • Type
    Heat-shrink
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled
  • Nominal Diameter
    3/4 chin
  • Operating Temperature
    55 - 125
  • Wall Thickness
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome