Tube Heat Shrink Flame Retardant 19.0mm x 1.22M Yellow/green 1

Order Code: ZT5051478S

Qty of 100 for
£899.00 Inc VAT (20%)
£8.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 19.0MMX1.22M YELLOW/GREEN 1 Insulated Protections - Heat Shrinkables TSS190Y/G

Specifications for Tube Heat Shrink Flame Retardant 19.0mm x 1.22M Yellow/green 1
  • Material
    Polyolefin (PO-X)
  • Length
    1.22m
  • Type
    Heat-shrink
  • Colour
    Green/yellow
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125
  • Wall Thickness
    0.8mm
  • Nominal Diameter
    3/4 chin
  • Shrink Ratio
    2, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome