Tube Heat Shrink Flame Retardant 2.4mm x 1.22M White 30 Strips P

Order Code: ZT5050695S

Qty of 100 for
£379.00 Inc VAT (20%)
£3.79 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 2.4MMX1.22M WHI 30 STRIPS P Insulated Protections - Heat Shrinkables TSS24WH

Specifications for Tube Heat Shrink Flame Retardant 2.4mm x 1.22M White 30 Strips P
  • Length
    1.22m
  • Type
    Heat-shrink
  • Material
    Polyolefin (PO-X)
  • Colour
    White
  • Shrink Ratio
    2, 1
  • Operating Temperature
    55 - 125
  • Model
    Medium-walled
  • Wall Thickness
    0.35mm
  • Nominal Diameter
    3/32 chin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome