Tube Heat Shrink Flame Retardant 25.4mm x 1.22M Blue 6 Strips P

Order Code: ZT5051466S

Qty of 100 for
£999.00 Inc VAT (20%)
£9.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 25.4MMX1.22M BLU 6 STRIPS P Insulated Protections - Heat Shrinkables TSS254BU

Specifications for Tube Heat Shrink Flame Retardant 25.4mm x 1.22M Blue 6 Strips P
  • Type
    Heat-shrink
  • Length
    1.22m
  • Colour
    Blue
  • Material
    Polyolefin (PO-X)
  • Model
    Medium-walled
  • Wall Thickness
    0.9mm
  • Shrink Ratio
    2, 1
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1 chin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome