Tube Heat Shrink Flame Retardant 25.4mm x 1.22M Yellow/green 6

Order Code: ZT5051624S

£19.99each Inc VAT (20%)
£1,999.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 25.4MMX1.22M YELLOW/GREEN 6 Insulated Protections - Heat Shrinkables TSS254Y/G

Specifications for Tube Heat Shrink Flame Retardant 25.4mm x 1.22M Yellow/green 6
  • Length
    1.22m
  • Material
    Polyolefin (PO-X)
  • Colour
    Green/yellow
  • Type
    Heat-shrink
  • Nominal Diameter
    1 chin
  • Wall Thickness
    0.9mm
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome