Tube Heat Shrink Flame Retardant 3.2mm x 1.22M Green 30 Strips P

Order Code: ZT5050964S

Qty of 100 for
£419.00 Inc VAT (20%)
£4.19 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 3.2MMX1.22M GRN 30 STRIPS P Insulated Protections - Heat Shrinkables TSS32GN

Specifications for Tube Heat Shrink Flame Retardant 3.2mm x 1.22M Green 30 Strips P
  • Material
    Polyolefin (PO-X)
  • Length
    1.22m
  • Type
    Heat-shrink
  • Colour
    Green
  • Model
    Medium-walled
  • Shrink Ratio
    2, 1
  • Wall Thickness
    0.38mm
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1/8 chin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome