Tube Heat Shrink Flame Retardant 38.0mm x 1.22M Black 4 Strips P

Order Code: ZT5051602S

£19.99each Inc VAT (20%)
£1,999.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 38.0MMX1.22M BLK 4 STRIPS P Insulated Protections - Heat Shrinkables TSS380BK

Specifications for Tube Heat Shrink Flame Retardant 38.0mm x 1.22M Black 4 Strips P
  • Colour
    Black
  • Length
    1.22m
  • Type
    Heat-shrink
  • Material
    Polyolefin (PO-X)
  • Wall Thickness
    1mm
  • Model
    Medium-walled
  • Nominal Diameter
    1 1/2 chin
  • Operating Temperature
    55 - 125
  • Shrink Ratio
    2, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome