Tube Heat Shrink Flame Retardant 38.0mm x 1.22M YEL 4 Strips P

Order Code: ZT5051853S

£19.99each Inc VAT (20%)
£1,999.00 minimum order value

Minimum order quantity: 100.

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 38.0MMX1.22M YEL 4 STRIPS P Insulated Protections - Heat Shrinkables TSS380YE

Specifications for Tube Heat Shrink Flame Retardant 38.0mm x 1.22M YEL 4 Strips P
  • Length
    1.22m
  • Type
    Heat-shrink
  • Colour
    Yellow
  • Material
    Polyolefin (PO-X)
  • Model
    Medium-walled
  • Shrink Ratio
    2, 1
  • Wall Thickness
    1mm
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    1 1/2 chin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome