Tube Heat Shrink Flame Retardant 4.8mm x 1.22M Black 30 Strips P

Order Code: ZT5051048S

Qty of 100 for
£429.00 Inc VAT (20%)
£4.29 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 4.8MMX1.22M BLK 30 STRIPS P Insulated Protections - Heat Shrinkables TSS48BK

Specifications for Tube Heat Shrink Flame Retardant 4.8mm x 1.22M Black 30 Strips P
  • Material
    Polyolefin (PO-X)
  • Colour
    Black
  • Type
    Heat-shrink
  • Length
    1.22m
  • Operating Temperature
    55 - 125
  • Wall Thickness
    0.45mm
  • Nominal Diameter
    3/16 chin
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome