Tube Heat Shrink Flame Retardant 6.4mm x 1.22M Black 30 Strips P

Order Code: ZT5050983S

Qty of 100 for
£529.00 Inc VAT (20%)
£5.29 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 6.4MMX1.22M BLK 30 STRIPS P Insulated Protections - Heat Shrinkables TSS64BK

Specifications for Tube Heat Shrink Flame Retardant 6.4mm x 1.22M Black 30 Strips P
  • Type
    Heat-shrink
  • Length
    1.22m
  • Material
    Polyolefin (PO-X)
  • Colour
    Black
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125
  • Nominal Diameter
    3/8 chin
  • Wall Thickness
    0.55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome