Tube Heat Shrink Flame Retardant 9.5mm x 1.22M YEL 20 Strips P

Order Code: ZT5051209S

Qty of 100 for
£699.00 Inc VAT (20%)
£6.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 9.5MMX1.22M YEL 20 STRIPS P Insulated Protections - Heat Shrinkables TSS95YE

Specifications for Tube Heat Shrink Flame Retardant 9.5mm x 1.22M YEL 20 Strips P
  • Length
    1.22m
  • Colour
    Yellow
  • Type
    Heat-shrink
  • Material
    Polyolefin (PO-X)
  • Wall Thickness
    0.6mm
  • Nominal Diameter
    3/8 chin
  • Shrink Ratio
    2, 1
  • Model
    Medium-walled
  • Operating Temperature
    55 - 125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome