Tube Heat Shrink Flame Retardant 9.5mm x 1.22M Yellow/green 20

Order Code: ZT5051263S

Qty of 100 for
£699.00 Inc VAT (20%)
£6.99 each

This product must be ordered in multiples of 100

Description

Cembre TUBE HEAT SHRINK FLAME RETARDANT 9.5MMX1.22M YELLOW/GREEN 20 Insulated Protections - Heat Shrinkables TSS95Y/G

Specifications for Tube Heat Shrink Flame Retardant 9.5mm x 1.22M Yellow/green 20
  • Length
    1.22m
  • Material
    Polyolefin (PO-X)
  • Colour
    Green/yellow
  • Type
    Heat-shrink
  • Operating Temperature
    55 - 125
  • Wall Thickness
    0.6mm
  • Model
    Medium-walled
  • Nominal Diameter
    3/8 chin
  • Shrink Ratio
    2, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome