Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Ballast HID-PV x treme Cosmopolis Cpo Q 90W 208-277V
By Signify
Order Code:
ZT5037248S
£289.99
Inc VAT (20%)
£299.99
3% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
289.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/ballast-hid-pv-x-treme-cosmopolis-cpo-q-90w-208-277v/p/ZT5037248S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify BALLAST HID-PV XTREME COSMOPOLIS CPO Q 90W 208-277V eHID Xtreme <150W PVXT90CPOQ
Specifications
Specifications for Ballast HID-PV x treme Cosmopolis Cpo Q 90W 208-277V
Height
40mm
Length
150mm
Width
101mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome