HIT 400W/Hor/Du/4.5K Metal Halide Lamp, E40, T46

Order Code: ZT1124001X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

The White-Lux® Plus series of metal halide lamps from Venture lighting offer you a much better alternative to the standard White-lux lamps on offer. Designed to be used where the harsh yellow light of sodium lamps needs updating to a clean, white light, these lamps are a great choice. Their body design means they have a faster start up time and also operate on standard HPS ballasts and ignitors.

Features and Benefits:
• 10,000 rated hour life time to cut down on replacement costs
• 4000 colour temperature making it project a cool, clean lighting feel
• 68 colour rendering index giving you a good daylight-like effect

Typical Applications:
• Office Areas
• Classrooms
• Hospitals
• Retail
• Showrooms

See full description
Specifications for HIT 400W/Hor/Du/4.5K Metal Halide Lamp, E40, T46
  • Shape
    T46
  • MFR Part No.
    00321
  • Energy Class
    A
  • Colour Temperature
    4500K
  • Lumens
    36000Lumens
  • Orientation
    Horizontal
  • Bulb Fitting
    E40
  • Usage Time
    15000hours
  • Finish/Colour
    Clear
  • Features
    Dual