HPSE.70W/E27/Ho High Pressure Sodium Lamp, E27, E70

Order Code: ZT1123931X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

These High Pressure Sodium lamps are rated to 28,000 hours of life time, cutting down on those all-important replacement costs. The 2000k colour temperature gives you a warm, cozy and inviting light, ideally suited to such areas like hotel lobbies, boutiques and restaurants. An ErP rating of A means you are also saving energy, while getting that great soft atmospheric feel.

Features and Benefits:
• Long life time to cut down on costs and maintenance of replacements
• Energy efficient so you cut down on those all important costs
• Colour rendering Index of 25 giving you that warm, inviting atmosphere

See full description
Specifications for HPSE.70W/E27/Ho High Pressure Sodium Lamp, E27, E70
  • MFR Part No.
    400
  • Shape
    E70
  • Features
    High Output
  • Orientation
    Universal
  • Energy Class
    A
  • Colour Temperature
    2000°K
  • Finish/Colour
    Clear
  • Bulb Fitting
    E27
  • Lumens
    6000Lumens
  • Usage Time
    28000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome