Lamp Capsule Metal HaLide Cmh-tc G12 150W 4200K

Order Code: ZT5094183S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£48.758%


Description

Newlec LAMP CAPSULE METAL HALIDE CMH-TC G12 150W 4200K Industrial High Intensity Discharge (NEW2184) NLCMH15094

Specifications for Lamp Capsule Metal HaLide Cmh-tc G12 150W 4200K
  • Colour
    White
  • Colour Temperature
    4200 K
  • Bulb Fitting
    G12
  • Luminous Flux
    13500 lm
  • Wattage
    150W
  • Average Nominal Lifespan
    12000 h
  • Lamp Efficacy
    90 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome