Lamp Capsule Metal HaLide Cmh-tc G12 70W 3000K

Order Code: ZT5094193S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Newlec LAMP CAPSULE METAL HALIDE CMH-TC G12 70W 3000K Industrial High Intensity Discharge (NEW2184) NLCMH7083

Specifications for Lamp Capsule Metal HaLide Cmh-tc G12 70W 3000K
  • Colour
    White
  • Colour Temperature
    3000 K
  • Average Nominal Lifespan
    12000 h
  • Wattage
    70W
  • Bulb Fitting
    G12
  • Luminous Flux
    7000 lm
  • Lamp Efficacy
    100 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome