Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp Ceramic HaLide G12 70W 830 Single Ended Capsule
By Signify
Order Code:
ZT5102866S
£69.99
Inc VAT (20%)
£72.99
4% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-ceramic-halide-g12-70w-830-single-ended-capsule/p/ZT5102866S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP CERAMIC HALIDE G12 70W 830 SINGLE ENDED CAPSULE CDM-T 70CDMT830
Specifications
Specifications for Lamp Ceramic HaLide G12 70W 830 Single Ended Capsule
Colour
White
Diameter
19mm
Colour Temperature
3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome