Lamp Ceramic Metal Hal E27 35W Colr 930 PAR20 10 Degree Flood

Order Code: ZT5037173S

£134.99 Inc VAT (20%)


Description

Signify LAMP CERAMIC METAL HAL E27 35W COLR 930 PAR20 10DEG FLOOD CDM-R Elite 35CDM930PAR2010

Specifications for Lamp Ceramic Metal Hal E27 35W Colr 930 PAR20 10 Degree Flood
  • Colour Temperature
    3000 K
  • Diameter
    64mm
  • Wattage
    35W
  • Bulb Fitting
    E27
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    61 lm/W
  • Length
    92mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome