Lamp Ceramic Metal Hal G12 250W Colr 830 Sng Ended Capsule

Order Code: ZT4995464S

£102.99 Inc VAT (20%)


Description

Signify LAMP CERAMIC METAL HAL G12 250W COLR 830 SNG ENDED CAPSULE CDM-T 250W 250CDMT830

Specifications for Lamp Ceramic Metal Hal G12 250W Colr 830 Sng Ended Capsule
  • Colour Temperature
    2940 K
  • Diameter
    24mm
  • Colour
    White
  • Wattage
    250W
  • Bulb Fitting
    G12
  • Lamp Efficacy
    111 lm/W
  • Average Nominal Lifespan
    6300 h
  • Luminous Flux
    27540 lm
  • Length
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome