Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp Ceramic Metal Hal G8.5 35W Colr 942 Sng Ended Capsule
By Signify
Order Code:
ZT5005016S
£27.99
Inc VAT (20%)
£31.99
12.5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-ceramic-metal-hal-g8-5-35w-colr-942-sng-ended-capsule/p/ZT5005016S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP CERAMIC METAL HAL G8.5 35W COLR 942 SNG ENDED CAPSULE CDM-TC 35CDMTC942
Tags:
#ReducedPrice
Specifications
Specifications for Lamp Ceramic Metal Hal G8.5 35W Colr 942 Sng Ended Capsule
Colour
White
Diameter
15mm
Colour Temperature
4200 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome