Lamp Ceramic Metal Hal G8.5 70W Colr 942 Sng Ended Capsule

Order Code: ZT5004995S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Signify LAMP CERAMIC METAL HAL G8.5 70W COLR 942 SNG ENDED CAPSULE CDM-TC 70CDMTC942

Specifications for Lamp Ceramic Metal Hal G8.5 70W Colr 942 Sng Ended Capsule
  • Colour Temperature
    4200 K
  • Colour
    White
  • Diameter
    15mm
  • Bulb Fitting
    G8.5
  • Luminous Flux
    5900 lm
  • Wattage
    70W
  • Lamp Efficacy
    80 lm/W
  • Average Nominal Lifespan
    12000 h
  • Length
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome