Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
HID Lamps & Bulbs
Lamp Ceramic Metal Hal R x 7S 70W Colr 830 Double Ended Linear
By Signify
Order Code:
ZT5005252S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/hid-lamps-and-bulbs/lamp-ceramic-metal-hal-r-x-7s-70w-colr-830-double-ended-linear/p/ZT5005252S
Add to quotation
View all HID Lamps & Bulbs
Description
Signify LAMP CERAMIC METAL HAL RX7S 70W COLR 830 DBL ENDED LINEAR CDM-TD 70CDMTD830
Tags:
#BulkDiscount
Specifications
Specifications for Lamp Ceramic Metal Hal R x 7S 70W Colr 830 Double Ended Linear
Colour Temperature
3000 K
Colour
White
Diameter
22mm
Average Nominal Lifespan
16000 h
Luminous Flux
6000 lm
Wattage
70W
Lamp Efficacy
85 lm/W
Bulb Fitting
RX7s
Length
119.63mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome