Lamp High Pressure Sodium E27 ES 50W Diffuse Elliptical Ign

Order Code: ZT5098653S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E27 ES 50W DIFFUSE ELLIPTICAL IGN High Pressure Sodium Lamps 4050300015583

Specifications for Lamp High Pressure Sodium E27 ES 50W Diffuse Elliptical Ign
  • Diameter
    71mm
  • Colour Temperature
    2000 K
  • Length
    155mm
  • Lamp Efficacy
    74 lm/W
  • Luminous Flux
    3700 lm
  • Wattage
    50W
  • Average Nominal Lifespan
    24000 h
  • Bulb Fitting
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome