Lamp High Pressure Sodium E27 ES 50W Diffuse Elliptical W/o

Order Code: ZT5022957S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E27 ES 50W DIFFUSE ELLIPTICAL W/O High Pressure Sodium Lamps 4008321356024

Specifications for Lamp High Pressure Sodium E27 ES 50W Diffuse Elliptical W/o
  • Colour Temperature
    2000 K
  • Diameter
    71mm
  • Length
    155mm
  • Lamp Efficacy
    80 lm/W
  • Average Nominal Lifespan
    28000 h
  • Wattage
    50W
  • Luminous Flux
    4000 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome