Lamp High Pressure Sodium E27 ES 68W Elliptical Plug In

Order Code: ZT5022959S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E27 ES 68W ELLIPTICAL PLUG IN High Pressure Sodium Lamps 4008321345462

Specifications for Lamp High Pressure Sodium E27 ES 68W Elliptical Plug In
  • Diameter
    71mm
  • Colour Temperature
    2000 K
  • Average Nominal Lifespan
    20000 h
  • Luminous Flux
    5400 lm
  • Wattage
    68W
  • Length
    155mm
  • Lamp Efficacy
    79 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome