Lamp High Pressure Sodium E40 Ges 100W CLR Tublr W/o Ignito

Order Code: ZT5110847S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£71.034%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E40 GES 100W CLR TUBLR W/O IGNITO High Pressure Sodium Lamps 4050300015743

Specifications for Lamp High Pressure Sodium E40 Ges 100W CLR Tublr W/o Ignito
  • Diameter
    47mm
  • Colour Temperature
    2000 K
  • Average Nominal Lifespan
    32000 h
  • Length
    211mm
  • Lamp Efficacy
    103 lm/W
  • Wattage
    100W
  • Luminous Flux
    10300 lm
  • Bulb Fitting
    E40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome