Lamp High Pressure Sodium E40 Ges 250W 100V Ctd Elliptical

Order Code: ZT5101124S

£169.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP HIGH PRESSURE SODIUM E40 GES 250W 100V CTD ELLIPTICAL High Pressure Sodium (FM3) 20742

Specifications for Lamp High Pressure Sodium E40 Ges 250W 100V Ctd Elliptical
  • Diameter
    91mm
  • Colour Temperature
    2050 K
  • Luminous Flux
    30000 lm
  • Average Nominal Lifespan
    55000 h
  • Length
    227mm
  • Wattage
    255W
  • Lamp Efficacy
    116 lm/W
  • Bulb Fitting
    E40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome