Lamp High Pressure Sodium E40 Ges 250W CLR Tublr W/o Ignito - 4050300024417

Order Code: ZT5110941S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E40 GES 250W CLR TUBLR W/O IGNITO High Pressure Sodium Lamps 4050300024417

Specifications for Lamp High Pressure Sodium E40 Ges 250W CLR Tublr W/o Ignito - 4050300024417
  • Diameter
    47mm
  • Colour Temperature
    2000 K
  • Wattage
    250W
  • Length
    257mm
  • Lamp Efficacy
    132 lm/W
  • Luminous Flux
    33200 lm
  • Average Nominal Lifespan
    32000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome