Lamp High Pressure Sodium E40 Ges 400W CLR Tublr W/o Ignito

Order Code: ZT5110943S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Ledvance LAMP HIGH PRESSURE SODIUM E40 GES 400W CLR TUBLR W/O IGNITO High Pressure Sodium Lamps 4050300281179

Specifications for Lamp High Pressure Sodium E40 Ges 400W CLR Tublr W/o Ignito
  • Colour Temperature
    2000 K
  • Diameter
    47mm
  • Wattage
    400W
  • Length
    285mm
  • Lamp Efficacy
    141 lm/W
  • Luminous Flux
    56500 lm
  • Average Nominal Lifespan
    32000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome